Beli flir camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Flir Infrared Camera Accessories
    Mulai

    Rp35.999.900

    Flir Infrared Camera Accessories
    Deskripsi:
    Infrared camera accessories enhance, modify, or repair parts or functions of an infrared camera.
    atribut:
    • Accessory Type: Thermal Studio Std Perpetual License
    • UNSPSC: 31160000
  2. HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Mulai

    Rp7.499.900

    HTI Instrument Thermal Camera Gun (Infrared Thermometer)
    Deskripsi:
    Thermal Camera ideal digunakan dalam konstruksi, maintenance, industri, medical, transportasi dllBila anda memerlukan pengukuran suhu di wilayah yang luas dari lingkungan secara komprehensif, kamera termal (Thermal Camera) adalah alat yang terbaik dan sangat ideal.Thermal Camera Mampu mendeteksi suhu dari beberapa titik pada saat yang sama dan mentransfer informasi ini langsung menjadi gambar termal pada layar display
  3. FLUKE Mobile Thermal Camera (Kamera Thermal)
    Mulai

    Rp12.999.900

    FLUKE Mobile Thermal Camera (Kamera Thermal)
    Deskripsi:
    mobile thermal camera
    atribut:
    • Spartial Resolution (mrad): 3.81
  4. Flir Infrared Window
    Mulai

    Rp9.699.900

    Flir Infrared Window
    Deskripsi:
    Flir infrared windows feature a broadband crystal, compatible with all thermal cameras and UV, visual, and fusion inspections. The windows are sized for standard knockout punches, and can be mounted on steel and Lexan panels in indoor and outdoor applications. They are also arc-resistant to protect against arc flash incidents. Visible light is transmitted clearly for image capture, although LED lamps are recommended for optimal results.
    atribut:
    • UNSPSC: 31242002
    • Body Material: Aluminium
    • Brand: FLIR
    • Components: Anodized Aluminium Frame and Cover
    • IP Rating: 67
    • Includes: Installation Instructions
    • Maximum Body Temperature (°C): 510
    • Maximum Body Temperature (°F): 950
    • Maximum Gasket Temperature (°C): 76.7
    • Maximum Gasket Temperature (°F): 170
    • Maximum Optic Temperature (°F): 2474
    • Optical Maximum Temperature (°C): 1355.6
    • Special Features: Hinged Cover Stays Attached, No Special Tool to Secure Cover, Window Labeling/ID Inside the Cover, (3) Step Installation, No Screw Holes to Drill
    • Use: Indoor; Outdoor
    • Voltage Range: Any
  5. FLUKE Thermal Imaging Camera
    Mulai

    Rp69.999.900

    FLUKE Thermal Imaging Camera
    Deskripsi:
    Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and title
  6. BOSCH Thermal Camera (Kamera Termal)
    Mulai

    Rp19.999.900

    BOSCH Thermal Camera (Kamera Termal)
    Deskripsi:
    Supported Android devices : - Smartphone with Android 4.3 or higher, Tablet with Android 4.3 or higher Supported iOS devices : - iPad (3rd Gen. or higher), iPad Air (1st Gen. or higher), iPad mini (1st Gen. or higher), iPhone 4S or higher
    atribut:
    • Battery Voltage (V): 12
    • Measuring Application: Thermal image
    • Screen Size (inch): 3.5
  7. ABB Air Circuit Breaker Sace Emax (Pemutus Sirkuit/ACB)
    Mulai

    Rp45.999.900

    ABB Air Circuit Breaker Sace Emax (Pemutus Sirkuit/ACB)
    Deskripsi:
    C.Breaker Sace Emax2 E1.2C 630 Fixed Three-Pole With Front Terminals And Solid-State Release In Ac Ekip/Dip-Li R 630 Fitted With: 4 Auxiliary Contact And C.Breaker In Position Open-Closed
  8. Smart Sensor Thermal Imaging
    Mulai

    Rp3.299.900

    Smart Sensor Thermal Imaging
    Deskripsi:
    Thermal Imager dari SMART SENSORCek suhu secara akurat dari foto real time dengan mudah menggunakan alat iniAlat portable yang sangat nyaman digunakan dalam genggaman tangan ini memiliki banyak sekali fitur yang akan membantu anda mengidentifikasi suhu
  9. Flir Thermal Imager
    Mulai

    Rp24.999.900

    Flir Thermal Imager
    Deskripsi:
    - Wide angle lens, digital camera, MSX are installed, can be easily used by first time users.- Diagnosis of abnormal part of equipment.- Diagnosis of abnormal part of buildings.- Camera, Battery, Hard Case, Communication Cable, DVD
  10. AND Thermal Image Camera
    Mulai

    Rp20.999.900

    AND Thermal Image Camera
    atribut:
    • Measurement Response Wavelength (µm): 8-14
    • Dimension WxDxH (mm): 74x97x234
    • Material: ABS resin (main body), rubber (operation button, trigger switch), polycarbonate (panel)
    • Accuracy (°C): ± 2 whichever is greater (ambient temperature 20-26)
    • Resolution (°C): 0.1
    • Temperature Measurement Range (°C): -20 - 350
  11. BASLER ace series USB3 Vision compatible monochrome near infrared area sensor camera
    Mulai

    Rp82.999.900

    BASLER ace series USB3 Vision compatible monochrome near infrared area sensor camera
    Deskripsi:
    Compatible with USB3 Vision standard. Rich lineup. Stable uptake by pylon. New ace: A model with new functions. Low price and 3 year warranty for peace of mind. A wide range of application fields.
  12. CHINO High-Functional Thermal Imaging Camera (Kamera Termal)
    43%
    Mulai

    Rp1.499.900

    CHINO High-Functional Thermal Imaging Camera (Kamera Termal)
    Deskripsi:
    The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
  13. FLUKE Infrared Window
    Mulai

    Rp6.399.900

    FLUKE Infrared Window
    Deskripsi:
    Save Time and Conduct More Efficient Electrical Infrared InspectionsOnce you've installed a Fluke infrared window there is no more need to power down or remove panel doors-you may never have to open the panel door again. Inspections are now conducted quickly, easily and safer than they were before.Your greatest investment is not what's behind the panel door; your priority is to offer the ultimate protection for the electricians, engineers and inspectors who risk their lives every day doing their jobs.
    atribut:
    • Maximum Temperature (°C): Gaskets 250; Body 659; Optic 1400
    • Gaskets: Low smoke and fume (LSF) compliant silicone
    • Environmental: Type 3/12
    • Humidity Rating: IEC60068-2-3
    • IP Rating: IP65
    • Pull-out Strength (kg): 630
    • Vibration Rating: IEC60068-2-6
  14. UNI-T Thermal Imager Camera (Kamera Termal)
    Mulai

    Rp4.599.900

    UNI-T Thermal Imager Camera (Kamera Termal)
    atribut:
    • Adjustable Emissivity: Yes (0.01 - 0.99)
    • Alarms: High/Low temperature alarm (visual on-screen, beep, and flashing LED)
    • Battery: 3.7V / 2600mAh rechargeable lithium battery
    • Battery operating time: Over 8 hours
    • Communication Interface: USB Type-C
    • Display Screen (inch): 2.4 TFT
    • Drop Protection (m): 2
    • Field of View (°): 50×38
    • Focus: Focus-Free
    • Frame Rate (Hz): 25
    • IFOV (spatial resolution): 7.3mrad
    • IP Rating: IP54
    • Image Mode: Thermal
    • Image Palettes: 6 options
    • Infrared Resolution (pixels): 120x90
    • Measurement Accuracy: ±2°C or ±2%, whichever is greater
    • Measurement Mode: Center spot, high and low temperature auto-tracking
    • Mounting: ¼inch tripod screw hole on the bottom
    • PC Software: PC analysis software is included
    • Size (mm): 196x63x75
    • Storage: 16GB Micro SD card
    • Temperature Measurement Range (°C): -20 to 400
    • Thermal Sensitivity (NETD) (mK): < 60
  15. Flir Infrared Visual Thermometer
    Mulai

    Rp14.999.900

    Flir Infrared Visual Thermometer
    Deskripsi:
    As a first line of defense, thermal patterns are great indicators of unseen trouble areas. These instruments have more capabilities that an infrared thermometer, but less capabilities than an Infrared camera. Infrared visual thermometers make it easy to find unseen hot and cold spots for instant troubleshooting, and to store images and data to show customers and include in reports.
    atribut:
    • UNSPSC: 41112213
    • Brand: FLIR
    • Operating Temperature Range (°F): 14 to 113
    • Spectral Response - Infrared (µm): 7.5 to 14.0
  16. Wipcool Thermal lmaging Camera
    Mulai

    Rp6.699.900

    Wipcool Thermal lmaging Camera
    Deskripsi:
    ATC550 Infrared Thermal lmaging Camera temperature measurement range -20 ℃ to 550 ℃, thermal imaging map is clear, temperature distribution is accurate and reliable, high and low temperature automatic alarm to ensure safe operation.With the trigger a key to take pictures, record every temperature details, IP54 protection grade and 2m drop-proof design, adapt to a variety of working environments.
    atribut:
    • Battery Type: Built-in 3.7V 2600mAh (Type-C port)
    • Display Resolution (px): 320x240
    • Distance to Spot Ratio: Emissivity 0.95 (default) (0.1-0.99)
    • Field of View (°): 40Hx30V
    • Frame Rate (Hz): ≤25
    • IR Sensor Resolution: 160x120
    • Response Band (μM): 8-14
    • Storage: Built-in 32GB EMMC
    • Temperature Measurement Accuracy (°C): ±2/±2% (maximum value taken)
    • Temperature Measurement Resolution (°C): 0.1
    • Temperature Range (°C): -20-550
    • Thermal Sensitivity (mK): <50 @25°C
  17. UNI-T Pocket-Sized Thermal Camera (Kamera Termal)
    Mulai

    Rp9.199.900

    UNI-T Pocket-Sized Thermal Camera (Kamera Termal)
    Deskripsi:
    UTi120TPocket-sized Thermal CameraUTi120T is a pocket-sized and compact thermal camera, it can be easily put into pocket, which is very portable for users. Its 3.5’’ large LCD touchable display screen is convenient for users to operate easily. It can automatically track the objective’s temperature from -20°C~400°C. It also supports Wi-Fi connection through UNI-T Mobile App. With UTi120T thermal camera in pocket, users will be ready anytime to diagnose electrical, mechanical, building problems and other potential issues.
    atribut:
    • Accuracy (°C): ±2 or ±2% whichever is greater
    • Drop Proof (m): 1
    • Emissivity: 0.01~1.00 adjustable (0.95 default)
    • Field of View (°): 50×38
    • Focus: Focus Free
  18. UNI-T Micro Lens for Thermal Camera (Lensa Kamera Termal)
    Mulai

    Rp1.399.900

    UNI-T Micro Lens for Thermal Camera (Lensa Kamera Termal)
    Deskripsi:
    UT-Z002 is a macro lens which fits the UNI-T thermal cameras UTi260B, UTi720A. It is a perfect auxiliary adaptor of thermal cameras that can find tiny electrical components which are overheating and help engineers to complete circuit load and temperature analysis,quickly identify the fault points .The macro lens snaps easily around the thermal camera. It can be removed easily as well when you want to use the camera without the macro lens.Macro Lens for Thermal CamerasUT-Z002 is a macro lens which fits the UNI-T thermal cameras UTi260B, UTi720A. It is a perfect auxiliary adaptor of thermal cameras that can find tiny electrical components which are overheating and help engineers to complete circuit load and temperature analysis,quickly identify the fault points .The macro lens snaps easily around the thermal camera. It can be removed easily as well when you want to use the camera without the macro lens.ApplicationsProduct DevelopmentQuickly complete circuit loads and temperature analysis, help R&D personnel to improve the structure process, improve product stability.Electric MaintenanceQuickly identify the fault points,improve the maintenance efficiency.Digital products evaluationThe IR image is high-definition,the data is accurate and reliable,it is a perfect auxiliary tool for evaluator to visually observe the status of heating spots and heating dissipation for digital products.
Daftar Harga flir camera Terbaru November 2026
Flir Infrared Camera AccessoriesRp35.999.900
HTI Instrument Thermal Camera Gun (Infrared Thermometer)Rp7.499.900
FLUKE Mobile Thermal Camera (Kamera Thermal)Rp12.999.900
Flir Infrared WindowRp9.699.900
FLUKE Thermal Imaging CameraRp69.999.900
MAXPOWER PPR Pipe Heater (Mesin Las Pipa)Rp539.900
BOSCH Thermal Camera (Kamera Termal)Rp19.999.900
UNI-T Thermal Imager (Kamera Termal)Rp7.599.900
ABB Air Circuit Breaker Sace Emax (Pemutus Sirkuit/ACB)Rp45.999.900
Smart Sensor Thermal ImagingRp3.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)